- Lastoband™ Fabric Bandages
- Fabric
- 100 per Box
- Knuckle Bandage
features
- Non-adherent pads won't stick to wounds
- Sterile and individually wrapped
| Material | Fabric |
| Color Code | Yellow |
| Type | Knuckle Bandage |
| Weight | 25.0 LB |
| Material | Fabric |
| Color Code | Yellow |
| Type | Knuckle Bandage |
| Weight | 25.0 LB |