- Emergency Flush Station
- 16 oz Capacity
| Capacity Volume | 16 oz |
| Width | 16 1/2 in |
| Length | 3 1/2 in |
| Usage | Eye & Skin |
| Type | Double Bottle |
| Height | 5 7/8 in |
| Packing Type | Bottle |
| Weight | 3.83 LB |
| Capacity Volume | 16 oz |
| Width | 16 1/2 in |
| Length | 3 1/2 in |
| Usage | Eye & Skin |
| Type | Double Bottle |
| Height | 5 7/8 in |
| Packing Type | Bottle |
| Weight | 3.83 LB |