- Emergency Flush Station
- 32 oz Capacity
| Width | 16 1/2 in |
| Capacity Volume | 32 oz |
| Height | 5 7/8 in |
| Length | 13 1/2 in |
| Usage | Eye & Skin |
| Packing Type | Bottle |
| Type | Single Bottle |
| Weight | 2.88 LB |
| Width | 16 1/2 in |
| Capacity Volume | 32 oz |
| Height | 5 7/8 in |
| Length | 13 1/2 in |
| Usage | Eye & Skin |
| Packing Type | Bottle |
| Type | Single Bottle |
| Weight | 2.88 LB |