- 24 Unit Steel First Aid Kit
- 9 1/2 in Length
| Height | 2 3/4 in |
| Width | 9 1/2 in |
| Case Material | Weatherproof Steel |
| Length | 9 1/2 in |
| Weight | 5.5 LB |
| Height | 2 3/4 in |
| Width | 9 1/2 in |
| Case Material | Weatherproof Steel |
| Length | 9 1/2 in |
| Weight | 5.5 LB |