- 36 Unit Steel First Aid Kit
- 9 1/2 in Length
| Type | 36 Unit |
| Height | 2 3/4 in |
| Case Material | Weatherproof Steel |
| Length | 9 1/2 in |
| Width | 13 1/2 in |
| Weight | 6.17 LB |
| Type | 36 Unit |
| Height | 2 3/4 in |
| Case Material | Weatherproof Steel |
| Length | 9 1/2 in |
| Width | 13 1/2 in |
| Weight | 6.17 LB |