- 25 Person Contractor's First Aid Kit
- 6 1/2 in Length
| Length | 6 1/2 in |
| Width | 9 1/2 in |
| Height | 2 3/4 in |
| Case Material | Steel (non-gasketed) |
| Type | 25 Person |
| Weight | 3.0 LB |
| Length | 6 1/2 in |
| Width | 9 1/2 in |
| Height | 2 3/4 in |
| Case Material | Steel (non-gasketed) |
| Type | 25 Person |
| Weight | 3.0 LB |