- 100 Person Industrial First Aid Kit
- 15 in x 10 1/4 in x 4 5/8 in
| Width | 4 5/8 in |
| Case Material | Steel (non-gasketed) |
| Height | 10 1/4 in |
| Length | 15 in |
| Weight | 10.0 LB |
| Width | 4 5/8 in |
| Case Material | Steel (non-gasketed) |
| Height | 10 1/4 in |
| Length | 15 in |
| Weight | 10.0 LB |