- 10 Person Industrial First Aid Kit
- 4 1/2 in Length
| Height | 2 3/4 in |
| Length | 4 1/2 in |
| Case Material | Weatherproof Steel |
| Width | 7 1/2 in |
| Weight | 2.67 LB |
| Height | 2 3/4 in |
| Length | 4 1/2 in |
| Case Material | Weatherproof Steel |
| Width | 7 1/2 in |
| Weight | 2.67 LB |