- 50 Person Industrial First Aid Kit
- 9 1/2 in Length
| Width | 13 1/2 in |
| Height | 2 3/4 in |
| Length | 9 1/2 in |
| Case Material | Weatherproof Steel |
| Weight | 6.0 LB |
| Width | 13 1/2 in |
| Height | 2 3/4 in |
| Length | 9 1/2 in |
| Case Material | Weatherproof Steel |
| Weight | 6.0 LB |