Small bore and high performance at an economical price. Type 304 stainless steel tube, stainless steel rod and aluminum caps make this the perfect cylinder when a high performance, small bore cylinder is required.
applications
Light conveyor applications
Packaging equipment
features
Aluminum caps
Built to order
Interchanges with all brands
Lip-seal piston seals
Prelubricated
Stainless steel rod (1 1/2" bores and smaller)
Type 304 stainless steel tube
Series
SR Series
Cushions
Noncushioned
Mounting Model (DXP)
D
Rod Material
Stainless Steel
Temperature Range [Min]
-10 °F
Pressure [Max]
250 psi
Port Type
UNF
Rod End Thread
10-32
Rod Diameter
3/16 in
Port Size
#10
Mounting Style
D
Repairable
Non-Repairable Style
Temperature Range [Max]
165 °F
Seal Material
Lip Seal, Nitrile
Cylinder Type
Double Acting
Bumpers
w/o Bumpers
Threads per Inch
32
Cylinder Bore Size
0.4375 in
End Cap Material
Aluminum
Rod End Style
Male
Lube Specification
Prelubricated
Mounting Style Description
Nose Mount
Material
Stainless Steel
Fluid Medium
Air
Magnetic Piston
No
Wearstrip
w/o Wearstrip
Weight
0.0 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back