Small bore and high performance at an economical price. Type 304 stainless steel tube, stainless steel rod and aluminum caps make this the perfect cylinder when a high performance, small bore cylinder is required.
applications
Light conveyor applications
Packaging equipment
features
Aluminum caps
Built to order
Interchanges with all brands
Lip-seal piston seals
Prelubricated
Stainless steel rod (1 1/2" bores and smaller)
Type 304 stainless steel tube
Temperature Range [Min]
-10 °F
Cushions
Noncushioned
Series
SR Series
Mounting Style Description
Pivot & Nose Mount w/o Pivot Pin
Mounting Style
DXP
Lube Specification
Prelubricated
Rod End Style
Male
Temperature Range [Max]
165 °F
Mounting Model (DXP)
DXP
Repairable
Non-Repairable Style
Seal Material
Lip Seal, Nitrile
Cylinder Type
Double Acting
Bumpers
w/o Bumpers
Material
Stainless Steel
Wearstrip
w/o Wearstrip
End Cap Material
Aluminum
Rod End Thread
10-32
Port Size
#10
Pressure [Max]
250 psi
Rod Diameter
3/16 in
Port Type
UNF
Magnetic Piston
No
Rod Material
Stainless Steel
Cylinder Bore Size
0.4375 in
Fluid Medium
Air
Threads per Inch
32
Weight
0.0 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back