Small bore and high performance at an economical price. Type 304 stainless steel tube, stainless steel rod and aluminum caps make this the perfect cylinder when a high performance, small bore cylinder is required.
applications
Light conveyor applications
Packaging equipment
features
Aluminum caps
Built to order
Interchanges with all brands
Lip-seal piston seals
Prelubricated
Stainless steel rod (1 1/2" bores and smaller)
Type 304 stainless steel tube
Mounting Model (DXP)
DXP
Cushions
Noncushioned
Material
Stainless Steel
Mounting Style Description
Pivot & Nose Mount w/o Pivot Pin
Magnetic Piston
No
Seal Material
Lip Seal, Nitrile
Lube Specification
Prelubricated
Rod End Style
Male
Cylinder Type
Double Acting
End Cap Material
Aluminum
Threads per Inch
32
Series
SR Series
Temperature Range [Max]
165 °F
Fluid Medium
Air
Rod Diameter
3/16 in
Pressure [Max]
250 psi
Mounting Style
DXP
Cylinder Bore Size
0.4375 in
Wearstrip
w/o Wearstrip
Rod Material
Stainless Steel
Bumpers
w/o Bumpers
Port Type
UNF
Temperature Range [Min]
-10 °F
Port Size
#10
Rod End Thread
10-32
Repairable
Non-Repairable Style
Weight
0.0 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back