Small bore and high performance at an economical price. Type 304 stainless steel tube, stainless steel rod and aluminum caps make this the perfect cylinder when a high performance, small bore cylinder is required.
applications
Light conveyor applications
Packaging equipment
features
Aluminum caps
Built to order
Interchanges with all brands
Lip-seal piston seals
Prelubricated
Stainless steel rod (1 1/2" bores and smaller)
Type 304 stainless steel tube
Rod End Style
Male
Rod Material
Stainless Steel
Series
SR Series
Material
Stainless Steel
Mounting Style Description
Nose Mount
Seal Material
Lip Seal, Nitrile
Wearstrip
w/o Wearstrip
Mounting Style
N
End Cap Material
Aluminum
Cushions
Noncushioned
Rod Diameter
3/16 in
Lube Specification
Prelubricated
Threads per Inch
32
Pressure [Max]
250 psi
Magnetic Piston
No
Mounting Model (DXP)
N
Temperature Range [Min]
-10 °F
Bumpers
w/o Bumpers
Rod End Thread
10-32
Cylinder Bore Size
0.4375 in
Port Size
#10
Cylinder Type
Single Acting, Spring Return
Fluid Medium
Air
Temperature Range [Max]
165 °F
Repairable
Non-Repairable Style
Port Type
UNF
Weight
0.0 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back