Small bore and high performance at an economical price. Type 304 stainless steel tube, stainless steel rod and aluminum caps make this the perfect cylinder when a high performance, small bore cylinder is required.
applications
Light conveyor applications
Packaging equipment
features
Aluminum caps
Built to order
Interchanges with all brands
Lip-seal piston seals
Prelubricated
Stainless steel rod (1 1/2" bores and smaller)
Type 304 stainless steel tube
Lube Specification
Prelubricated
Series
SR Series
Cushions
Noncushioned
Temperature Range [Max]
165 °F
Mounting Style Description
Nose Mount
Magnetic Piston
No
End Cap Material
Aluminum
Rod Material
Stainless Steel
Port Type
UNF
Rod End Thread
10-32
Wearstrip
w/o Wearstrip
Port Size
#10
Threads per Inch
32
Temperature Range [Min]
-10 °F
Rod End Style
Male
Mounting Model (DXP)
N
Mounting Style
N
Fluid Medium
Air
Rod Diameter
3/16 in
Repairable
Non-Repairable Style
Pressure [Max]
250 psi
Material
Stainless Steel
Bumpers
w/o Bumpers
Cylinder Bore Size
0.5625 in
Cylinder Type
Single Acting, Spring Return
Seal Material
Lip Seal, Nitrile
Weight
0.0 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back