Parker Hannifin Corp.
0.56RPSR01.00
Series SR Stainless Steel Body Air Cylinder
Item #102183695
-
Prop 65
- SR Series Cylinder
- Pivot & Nose Mount
- Single Acting, Spring Extended
- 9/16" Bore
- 1" Stroke
| Fluid Medium | Air |
| Cushions | Noncushioned |
| Bumpers | w/o Bumpers |
| Port Type | UNF |
| Rod End Thread | 10-32 |
| Rod Diameter | 3/16 in |
| Port Size | #10 |
| Temperature Range [Min] | -10 °F |
| Seal Material | Buna-N |
| Series | SR Series |
| Repairable | Non-Repairable Style |
| Temperature Range [Max] | 165 °F |
| Material | Stainless Steel |
| Mounting Model (DXP) | RP |
| Cylinder Bore Size | 0.5625 in |
| Mounting Style Description | Pivot & Nose Mount |
| Lube Specification | Prelubricated |
| Pressure [Max] | 250 psi |
| Rod End Style | Male |
| Magnetic Piston | No |
| Rod Material | Stainless Steel |
| Cylinder Type | Single Acting, Spring Extended |
| End Cap Material | Aluminum |
| Threads per Inch | 32 |
| Weight | 0.0 LB |
-
Prop 65

