Small bore and high performance at an economical price. Type 304 stainless steel tube, stainless steel rod and aluminum caps make this the perfect cylinder when a high performance, small bore cylinder is required.
applications
Light conveyor applications
Packaging equipment
features
Aluminum caps
Built to order
Interchanges with all brands
Lip-seal piston seals
Prelubricated
Stainless steel rod (1 1/2" bores and smaller)
Type 304 stainless steel tube
Cylinder Bore Size
0.75 in
Series
SR Series
Magnetic Piston
No
Lube Specification
Prelubricated
End Cap Material
Aluminum
Mounting Model (DXP)
DP
Rod End Style
Male
Cushions
Noncushioned
Rod Diameter
1/4 in
Mounting Style Description
Pivot & Nose Mount w/ Pivot Pin
Repairable
Non-Repairable Style
Cylinder Type
Double Acting
Rod Material
Steel
Wearstrip
w/o Wearstrip
Bumpers
w/o Bumpers
Fluid Medium
Air
Temperature Range [Max]
165 °F
Material
Stainless Steel
Temperature Range [Min]
-10 °F
Seal Material
Lip Seal, Nitrile
Mounting Style
DP
Rod End Thread
1/4-28
Pressure [Max]
250 psi
Port Size
1/8
Port Type
NPT
Weight
2.0 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back