Skip to content Skip to navigation menu
Series SR Stainless Steel Body Air Cylinder

0.75NSR01.50

Series SR Stainless Steel Body Air Cylinder
Item #102184522
  • SR Series Air Cylinder
  • Stainless Steel Body
  • Nose Mount
  • Single Acting, Spring Return
  • 3/4" Bore x 1 1/2" Stroke
  • 1/4" Steel Rod
  • 1/8 NPTF Port
  • w/o Bumpers
  • Lip Seal, Nitrile
  • Aluminum End Caps
  • Non-Cushioned
+ Show More + Show Less
Series SR Stainless Steel Body Air Cylinder
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • SR Series Air Cylinder
  • Stainless Steel Body
  • Nose Mount
  • Single Acting, Spring Return
  • 3/4" Bore x 1 1/2" Stroke

description

  • Small bore and high performance at an economical price. Type 304 stainless steel tube, stainless steel rod and aluminum caps make this the perfect cylinder when a high performance, small bore cylinder is required.

applications

  • Light conveyor applications
  • Packaging equipment

features

  • Aluminum caps
  • Built to order
  • Interchanges with all brands
  • Lip-seal piston seals
  • Prelubricated
  • Stainless steel rod (1 1/2" bores and smaller)
  • Type 304 stainless steel tube
Magnetic Piston No
Lube Specification Prelubricated
Cylinder Bore Size 0.75 in
Rod Diameter 1/4 in
Mounting Model (DXP) N
Temperature Range [Max] 165 °F
Series SR Series
Cushions Noncushioned
Bumpers w/o Bumpers
Fluid Medium Air
Repairable Non-Repairable Style
Rod End Style Male
Cylinder Type Single Acting, Spring Return
Port Type NPT
Seal Material Lip Seal, Nitrile
Mounting Style Description Nose Mount
Port Size 1/8
Temperature Range [Min] -10 °F
Material Stainless Steel
Rod End Thread 1/4-28
Wearstrip w/o Wearstrip
Pressure [Max] 250 psi
Rod Material Steel
End Cap Material Aluminum
Mounting Style N
Weight 0.0 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison