Small bore and high performance at an economical price. Type 304 stainless steel tube, stainless steel rod and aluminum caps make this the perfect cylinder when a high performance, small bore cylinder is required.
applications
Light conveyor applications
Packaging equipment
features
Aluminum caps
Built to order
Interchanges with all brands
Lip-seal piston seals
Prelubricated
Stainless steel rod (1 1/2" bores and smaller)
Type 304 stainless steel tube
Series
SR Series
Wearstrip
w/o Wearstrip
Cylinder Bore Size
0.75 in
Magnetic Piston
No
Lube Specification
Prelubricated
Rod Material
Steel
Rod End Thread
1/4-28
Rod Diameter
1/4 in
Cylinder Type
Single Acting, Spring Extended
End Cap Material
Aluminum
Rod End Style
Male
Mounting Style Description
Nose Mount
Cushions
Noncushioned
Material
Stainless Steel
Port Type
NPT
Pressure [Max]
250 psi
Seal Material
Lip Seal, Nitrile
Fluid Medium
Air
Port Size
1/8
Temperature Range [Min]
-10 °F
Mounting Model (DXP)
R
Mounting Style
R
Bumpers
w/o Bumpers
Temperature Range [Max]
165 °F
Repairable
Non-Repairable Style
Weight
0.23 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back