Small bore and high performance at an economical price. Type 304 stainless steel tube, stainless steel rod and aluminum caps make this the perfect cylinder when a high performance, small bore cylinder is required.
applications
Light conveyor applications
Packaging equipment
features
Aluminum caps
Built to order
Interchanges with all brands
Lip-seal piston seals
Prelubricated
Stainless steel rod (1 1/2" bores and smaller)
Type 304 stainless steel tube
Wearstrip
w/o Wearstrip
Material
Stainless Steel
Bumpers
w/o Bumpers
Lube Specification
Prelubricated
Fluid Medium
Air
Rod End Style
Male
Cushions
Noncushioned
End Cap Material
Aluminum
Cylinder Type
Double Acting
Port Size
1/8
Mounting Model (DXP)
D
Series
SR Series
Mounting Style
D
Temperature Range [Min]
-10 °F
Rod Material
Steel
Port Type
NPT
Rod Diameter
1/4 in
Magnetic Piston
No
Mounting Style Description
Nose Mount
Repairable
Non-Repairable Style
Temperature Range [Max]
165 °F
Pressure [Max]
250 psi
Cylinder Bore Size
0.875 in
Rod End Thread
1/4-28
Seal Material
Lip Seal, Nitrile
Weight
0.0 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back