Small bore and high performance at an economical price. Type 304 stainless steel tube, stainless steel rod and aluminum caps make this the perfect cylinder when a high performance, small bore cylinder is required.
applications
Light conveyor applications
Packaging equipment
features
Aluminum caps
Built to order
Interchanges with all brands
Lip-seal piston seals
Prelubricated
Stainless steel rod (1 1/2" bores and smaller)
Type 304 stainless steel tube
Magnetic Piston
No
Temperature Range [Min]
-10 °F
Rod Diameter
1/4 in
Temperature Range [Max]
165 °F
Material
Stainless Steel
Lube Specification
Prelubricated
Repairable
Non-Repairable Style
Rod End Style
Male
Pressure [Max]
250 psi
Cushions
Noncushioned
Wearstrip
w/o Wearstrip
Mounting Model (DXP)
DXP
Series
SR Series
Seal Material
Lip Seal, Nitrile
End Cap Material
Aluminum
Port Size
1/8
Rod Material
Steel
Port Type
NPT
Bumpers
w/o Bumpers
Cylinder Bore Size
0.875 in
Mounting Style Description
Pivot & Nose Mount w/o Pivot Pin
Mounting Style
DXP
Rod End Thread
1/4-28
Fluid Medium
Air
Cylinder Type
Double Acting
Weight
2.0 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back