Small bore and high performance at an economical price. Type 304 stainless steel tube, stainless steel rod and aluminum caps make this the perfect cylinder when a high performance, small bore cylinder is required.
applications
Light conveyor applications
Packaging equipment
features
Aluminum caps
Built to order
Interchanges with all brands
Lip-seal piston seals
Prelubricated
Stainless steel rod (1 1/2" bores and smaller)
Type 304 stainless steel tube
Rod End Thread
1/4-28
Rod Material
Steel
Rod End Style
Male
Cylinder Bore Size
0.875 in
Fluid Medium
Air
Rod Diameter
1/4 in
Lube Specification
Prelubricated
Cylinder Type
Double Acting
Port Size
1/8
End Cap Material
Aluminum
Bumpers
w/o Bumpers
Temperature Range [Max]
165 °F
Pressure [Max]
250 psi
Mounting Style
DXP
Temperature Range [Min]
-10 °F
Mounting Style Description
Pivot & Nose Mount w/o Pivot Pin
Series
SR Series
Cushions
Noncushioned
Wearstrip
w/o Wearstrip
Material
Stainless Steel
Mounting Model (DXP)
DXP
Repairable
Non-Repairable Style
Magnetic Piston
No
Seal Material
Lip Seal, Nitrile
Port Type
NPT
Weight
0.0 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back