- Brass Inline Flow Control Valve
- 1/2" NPT Port Size
- 250 psi Max Pressure
- Fine Adjustment
description
- In-line flow control valves allow metered flow of air or oil in one direction and free flow in reverse direction.
| Female Port Size | 1/2 |
| Temperature Range [Max] | 180 °F |
| Flow (Free) | 183 ft3/min |
| Seal Material | Buna-N |
| Height | 3.220 in |
| Adjustment | Ultra-Fine |
| Temperature Range [Min] | 0 °F |
| Material | Brass |
| Port Type | NPTF |
| Length | 3 1/4 in |
| Width | 1.310 in |
| Pressure [Max] | 250 psi |
| Flow (Controlled) | 126 ft3/min |
| Weight | 1.5 LB |
-
Prop 65


