- Brass Inline Flow Control Valve
- 1/4" NPT Port Size
- 250 psi Max Pressure
- Fine Adjustment
- Viton Seals
description
- In-line flow control valves allow metered flow of air or oil in one direction and free flow in reverse direction.
| Material | Brass |
| Flow (Free) | 75 ft3/min |
| Flow (Controlled) | 28 ft3/min |
| Female Port Size | 1/4 |
| Port Type | NPTF |
| Temperature Range [Min] | 0 °F |
| Adjustment | Fine |
| Seal Material | Fluorocarbon |
| Pressure [Max] | 250 psi |
| Length | 1.470 in |
| Temperature Range [Max] | 300 °F |
| Weight | 0.0 LB |
-
Prop 65


