- Brass Needle Valve
- 1/8" NPT Port
- 250 psi
description
- These needle valves bi-directionally meter the flow of air through the valve. Numerical micrometer position markings are stamped on the perimeter of the adjustment knob, which provide a visual indication of the setting. Once the desired flow is selected, a setscrew can be tightened to maintain the setting.
| Port Size | 1/8 |
| Material | Brass |
| Operating Temperature [Min] | 0 °F |
| Port Type | NPTF |
| Pressure [Max] | 250 psi |
| Height | 1.810 in |
| Width | 0.560 in |
| Flow (Controlled) | 15 ft3/min |
| Operating Temperature [Max] | 180 °F |
| Length | 1.470 in |
| Weight | 0.667 LB |
-
Prop 65


