- Brass Needle Valve
- 1/2" NPT Port
- 250 psi
| Port Size | 1/2 |
| Pressure [Max] | 250 psi |
| Material | Brass |
| Port Type | NPTF |
| Weight | 1.5 LB |
-
Prop 65
| Port Size | 1/2 |
| Pressure [Max] | 250 psi |
| Material | Brass |
| Port Type | NPTF |
| Weight | 1.5 LB |
Prop 65