Skip to content Skip to navigation menu
338 Series Needle Valve

003381104

338 Series Needle Valve
Item #100559621
  • Brass Needle Valve
  • 3/4" NPT Port
  • 250 psi
338 Series Needle Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Brass Needle Valve
  • 3/4" NPT Port
  • 250 psi
Material Brass
Port Size 3/4
Pressure [Max] 250 psi
Port Type NPTF
Weight 2.0 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison