- Double Female Thread Check Valve
- Brass
- 1/2 in NPT
- 250 psi Maximum Pressure
- Viton Seal Material
description
- Check valves provide a free flow of air in one direction and dependable shut-off in the opposite direction.
features
- One direction free flow of air or oil
- Dependable shutoff in opposite direction
| Cracking Pressure [Max] | 2 psi |
| Overall Length | 2.5625 in |
| Seal Material | Viton |
| Port Type | NPT |
| Material | Brass |
| End Type | Double Female Thread |
| Female Port Size | 1/2 |
| Pressure [Max] | 250 psi |
| Operating Pressure Range | 0 psi to 250 psi |
| Temperature Range [Min] | 0 °F |
| Temperature Range [Max] | 300 °F |
| Direction of Flow | Meter-In, Meter-Out |
| Cracking Pressure [Min] | 1 psi |
| Weight | 0.5 LB |
-
Prop 65


