Skip to content Skip to navigation menu
Blow Gun Nozzle

004707020

Blow Gun Nozzle
Item #100559636
  • Standard Nozzle for Parker 470 & 475 Series Blow Guns
Blow Gun Nozzle
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Standard Nozzle for Parker 470 & 475 Series Blow Guns

compliances

  • Conforms to the requirements of the Williams Steiger Occupational Safety and Health Act of 1970, when fitted with blow guns pressurized at the inlet to a maximum of 100 psig
  • OSHA Directive 100-1
Use With Parker 470 & 475 Series Blow Guns
Thread Size N/A
Material Brass
Nozzle Type Standard Nozzle
Weight 0.167 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison