- Lever Operated Blow Gun
- 1/4" NPT
- Die Cast Zinc Painted Body
- Brass Tip
features
- Dual air shied provides wide fan of air to reduce chip blow back
- Secondary shielding is provided by four radial holes for close in work
- Aspirator nozzle gives heavy-duty chip blowing performance without exceeding legal limits
- Pressure relieves to safe limits if nozzle is blocked
- Finger guard and hang-up hook for finger protection and quick, safe storage
- Die-cast zinc body with painted finish
- Provides a natural, comfortable grip, even when used with gloves
- OSHA certification
| Port Size | 1/4 |
| Throttle | Lever |
| Body Material | Die Cast Zinc |
| Tip | Brass |
| Type | Lever Operated |
| Style | Straight |
| Port Type | NPT |
| Weight | 0.563 LB |
-
Prop 65


