- Lever Operated Aspirator Blow Gun
- 1/4" NPT
- Die Cast Zinc Painted Body
- 74.5 SCFM @ 100 psi
features
- Dual air shied provides wide fan of air to reduce chip blow back
- Secondary shielding is provided by four radial holes for close in work
- Aspirator nozzle gives heavy-duty chip blowing performance without exceeding legal limits
- Pressure relieves to safe limits if nozzle is blocked
- Finger guard and hang-up hook for finger protection and quick, safe storage
- Die-cast zinc body with painted finish
- Provides a natural, comfortable grip, even when used with gloves
compliances
- OSHA certification
| Body Material | Die Cast Zinc |
| Type | Lever Operated, Aspirator |
| Style | Straight |
| Tip | Aspirator |
| Port Size | 1/4 |
| Port Type | NPT |
| Throttle | Lever |
| Weight | 1.0 LB |
-
Prop 65


