- Brass Inline Flow Control Valve
- 1/8" NPT Port Size
- 250 psi Max Pressure
- Standard Adjustment
description
- In-line flow control valves allow metered flow of air or oil in one direction and free flow in reverse direction.
| Flow (Free) | 60 ft3/min |
| Port Type | NPTF |
| Temperature Range [Min] | -40 °F |
| Height | 1.560 in |
| Seal Material | Urethane, Buna-N |
| Female Port Size | 1/8 |
| Flow (Controlled) | 70 ft3/min |
| Material | Brass |
| Length | 1 3/4 in |
| Pressure [Max] | 250 psi |
| Width | 1 3/8 in |
| Adjustment | Standard |
| Temperature Range [Max] | 180 °F |
| Weight | 0.5 LB |
-
Prop 65


