- Brass Inline Flow Control Valve
- 3/8" NPT Port Size
- 250 psi Max Pressure
- Standard Adjustment
description
- In-line flow control valves allow metered flow of air or oil in one direction and free flow in reverse direction.
| Seal Material | Buna-N, Urethane |
| Flow (Free) | 205 ft3/min |
| Height | 2.440 in |
| Adjustment | Standard |
| Port Type | NPTF |
| Length | 2.660 in |
| Width | 1.380 in |
| Temperature Range [Min] | -40 °F |
| Female Port Size | 3/8 |
| Material | Brass |
| Pressure [Max] | 250 psi |
| Flow (Controlled) | 220 ft3/min |
| Temperature Range [Max] | 180 °F |
| Weight | 1.071 LB |
-
Prop 65


