- Aluminum Inline Flow Control Valve
- 1" NPT Port Size
- 250 psi Max Pressure
- Standard Adjustment
description
- In-line flow control valves allow metered flow of air or oil in one direction and free flow in reverse direction.
| Height | 6 1/2 in |
| Port Type | NPTF |
| Seal Material | Buna-N, Urethane |
| Temperature Range [Max] | 180 °F |
| Temperature Range [Min] | -40 °F |
| Length | 5 in |
| Female Port Size | 1 |
| Flow (Free) | 1000 ft3/min |
| Width | 2 1/4 in |
| Adjustment | Standard |
| Material | Aluminum |
| Pressure [Max] | 250 psi |
| Flow (Controlled) | 1000 ft3/min |
| Weight | 3.0 LB |
-
Prop 65


