- Aluminum Inline Flow Control Valve
- 1 1/2" NPT Port Size
- 250 psi Max Pressure
- Standard Adjustment
description
- In-line flow control valves allow metered flow of air or oil in one direction and free flow in reverse direction.
| Seal Material | Urethane, Buna-N |
| Temperature Range [Min] | -40 °F |
| Material | Aluminum |
| Height | 8 in |
| Pressure [Max] | 250 psi |
| Flow (Free) | 1800 ft3/min |
| Temperature Range [Max] | 180 °F |
| Length | 5 7/8 in |
| Width | 2 1/2 in |
| Flow (Controlled) | 1800 ft3/min |
| Adjustment | Standard |
| Female Port Size | 1 1/2 |
| Port Type | NPTF |
| Weight | 4.0 LB |
-
Prop 65


