There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Brass 90 Degree Male Thread to Female Thread Flow Regulator
Meter-Out
Allen Wrench Adjustment
1/4 NPT Thread
description
3251 Series right angle flow control valves meter exhaust air flow from an air cylinder while providing full flow in the reverse direction. The valve is designed to be installed in the port of an air cylinder and plumbing can be oriented 360° about the cylinder port.
Male Thread Size
1/4
Pressure [Max]
125 psi
Temperature Range [Max]
140 °F
Female Port Size
1/4
Length
1.400 in
Adjustment Type
Allen Wrench
Height
1.990 in
Port Type
NPT
Connection Type
Male Thread to Female Thread
Material
Brass
Temperature Range [Min]
0 °F
Direction of Flow
Meter-Out
Width
0.910 in
Cv Flow (Adjusted)
0.75
Female Port Type
NPT
Configuration
90°
Male Thread Type
NPT
Cv Flow (Free)
0.68
Weight
0.5 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back