There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Brass 90 Degree Male Thread to Female Thread Flow Regulator
Meter-Out
Allen Wrench Adjustment
3/8 NPT Thread
description
3251 Series right angle flow control valves meter exhaust air flow from an air cylinder while providing full flow in the reverse direction. The valve is designed to be installed in the port of an air cylinder and plumbing can be oriented 360° about the cylinder port.
Length
1.710 in
Male Thread Size
3/8
Configuration
90°
Temperature Range [Min]
0 °F
Male Thread Type
NPT
Pressure [Max]
125 psi
Height
2.280 in
Material
Brass
Connection Type
Male Thread to Female Thread
Port Type
NPT
Temperature Range [Max]
140 °F
Cv Flow (Free)
0.72
Female Port Type
NPT
Adjustment Type
Allen Wrench
Cv Flow (Adjusted)
0.84
Female Port Size
3/8
Direction of Flow
Meter-Out
Width
1.060 in
Weight
0.4 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back