There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Brass 90 Degree Male Thread to Female Thread Flow Regulator
Meter-Out
Allen Wrench Adjustment
1/2 NPT Thread
description
3251 Series right angle flow control valves meter exhaust air flow from an air cylinder while providing full flow in the reverse direction. The valve is designed to be installed in the port of an air cylinder and plumbing can be oriented 360° about the cylinder port.
Connection Type
Male Thread to Female Thread
Female Port Size
1/2
Cv Flow (Free)
1.41
Width
1.260 in
Direction of Flow
Meter-Out
Female Port Type
NPT
Temperature Range [Max]
140 °F
Male Thread Size
1/2
Adjustment Type
Allen Wrench
Temperature Range [Min]
0 °F
Configuration
90°
Pressure [Max]
125 psi
Length
1.980 in
Height
2.690 in
Male Thread Type
NPT
Port Type
NPT
Material
Brass
Cv Flow (Adjusted)
1.64
Weight
1.0 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back