- Brass 90 Degree Male Thread to Tube Flow Regulator
- Meter-Out
- Allen Wrench Adjustment
- 1/8 NPT Thread
- 5/32 Tube OD
description
- 3251 Series right angle flow control valves meter exhaust air flow from an air cylinder while providing full flow in the reverse direction. The valve is designed to be installed in the port of an air cylinder and plumbing can be oriented 360° about the cylinder port.
| Pressure [Max] | 125 psi |
| Temperature Range [Min] | 0 °F |
| Port Type | NPT |
| Length | 1.180 in |
| Tube OD | 5/32 in |
| Cv Flow (Free) | 0.16 |
| Connection Type | Male Thread to Tube |
| Width | 0.670 in |
| Height | 1.740 in |
| Adjustment Type | Allen Wrench |
| Cv Flow (Adjusted) | 0.19 |
| Male Thread Size | 1/8 |
| Material | Brass |
| Temperature Range [Max] | 140 °F |
| Configuration | 90° |
| Male Thread Type | NPT |
| Direction of Flow | Meter-Out |
| Weight | 0.2 LB |
-
Prop 65


