There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Brass 90 Degree Male Thread to Tube Flow Regulator
Meter-Out
Allen Wrench Adjustment
1/4 NPT Thread
3/8 Tube OD
description
3251 Series right angle flow control valves meter exhaust air flow from an air cylinder while providing full flow in the reverse direction. The valve is designed to be installed in the port of an air cylinder and plumbing can be oriented 360° about the cylinder port.
Port Type
NPT
Male Thread Type
NPT
Length
1.400 in
Cv Flow (Adjusted)
0.62
Configuration
90°
Male Thread Size
1/4
Connection Type
Male Thread to Tube
Tube O.D.
3/8 in
Temperature Range [Min]
0 °F
Width
0.910 in
Pressure [Max]
125 psi
Adjustment Type
Allen Wrench
Material
Brass
Tube OD
3/8 in
Temperature Range [Max]
140 °F
Height
1.990 in
Cv Flow (Free)
0.53
Direction of Flow
Meter-Out
Weight
0.375 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back