There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Brass 90 Degree Male Thread to Tube Flow Regulator
Meter-Out
Allen Wrench Adjustment
3/8 NPT Thread
3/8 Tube OD
description
3251 Series right angle flow control valves meter exhaust air flow from an air cylinder while providing full flow in the reverse direction. The valve is designed to be installed in the port of an air cylinder and plumbing can be oriented 360° about the cylinder port.
Direction of Flow
Meter-Out
Male Thread Size
3/8
Temperature Range [Max]
140 °F
Tube O.D.
3/8 in
Connection Type
Male Thread to Tube
Height
2.280 in
Port Type
NPT
Cv Flow (Free)
0.65
Configuration
90°
Pressure [Max]
125 psi
Cv Flow (Adjusted)
0.78
Material
Brass
Temperature Range [Min]
0 °F
Length
1.710 in
Width
1.060 in
Tube OD
3/8 in
Adjustment Type
Allen Wrench
Male Thread Type
NPT
Weight
1.0 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back