- Prep-Air® I Mist Type Lubricator
- Standard Series
- 1/2" Body Size
- 1/2 NPT Port
- Polycarbonate Bowl w/Metal Bowl Guard
| Drain Type | Twist |
| Body Size | 1/2 in |
| Fill Option | w/Fill Plug |
| Adjustment Type | Needle Valve |
| Temperature Range [Min] | -20 °F |
| Bowl Material | Polycarbonate |
| Bowl Type | Polycarbonate Bowl w/ Metal Bowl Guard |
| Flow | 104 SCFM |
| Sight Dome | Polycarbonate |
| Pressure Range [Min] | 0 psi |
| Pressure Range [Max] | 150 psi |
| Body Material | Zinc |
| Oil Capacity | 9 oz |
| Component | Lubricator |
| Temperature Range [Max] | 120 °F |
| Port Type | NPT |
| Series | Prep-Air® I |
| Lubricator Type | Mist |
| Size Designation | Standard |
| Port Size | 1/2 in |
| Bowl Capacity | 9 oz |
| Weight | 3.5 LB |
-
Prop 65


