- Exhaust Port Speed Control Muffler
- 1/8" NPT Port
- 1.15" Long
features
- Acceptable exhaust noise levels
- Effectively meters exhaust
- Controls cylinder piston speeds
- Secure adjusting screw can be locked
- Easily cleaned
| Width | 0.510 in |
| Temperature Range [Max] | 300 °F |
| Port Size | 1/8 |
| Closed Length | 1 3/8 in |
| Material | Brass |
| Length | 1.150 in |
| Port Type | NPT |
| Operating Pressure [Max] | 250.0 psi |
| Temperature Range [Min] | 0 °F |
| Height | 0.510 in |
| Hex Size | 9/16 in |
| Open Length | 1 1/2 in |
| Weight | 0.2 LB |
-
Prop 65


