- Exhaust Port Speed Control Muffler
- 3/8" NPT Port
- 1.49" Long
features
- Acceptable exhaust noise levels
- Effectively meters exhaust
- Controls cylinder piston speeds
- Secure adjusting screw can be locked
- Easily cleaned
| Temperature Range [Min] | 0 °F |
| Material | Brass |
| Temperature Range [Max] | 300 °F |
| Closed Length | 1 7/8 in |
| Height | 0.680 in |
| Open Length | 1 15/16 in |
| Operating Pressure [Max] | 250.0 psi |
| Port Size | 3/8 |
| Length | 1.490 in |
| Hex Size | 11/16 in |
| Width | 0.680 in |
| Port Type | NPT |
| Weight | 0.2 LB |
-
Prop 65


