- Exhaust Port Speed Control Muffler
- 1/2" NPT Port
- 1.77" Long
features
- Acceptable exhaust noise levels
- Effectively meters exhaust
- Controls cylinder piston speeds
- Secure adjusting screw can be locked
- Easily cleaned
| Height | 0.870 in |
| Length | 1.770 in |
| Width | 0.870 in |
| Port Type | NPT |
| Material | Brass |
| Temperature Range [Max] | 300 °F |
| Operating Pressure [Max] | 250.0 psi |
| Port Size | 1/2 |
| Temperature Range [Min] | 0 °F |
| Open Length | 2 5/16 in |
| Hex Size | 7/8 in |
| Weight | 0.3 LB |
-
Prop 65


