- Exhaust Port Speed Control Muffler
- 3/4" NPT Port
- 1.98" Long
features
- Acceptable exhaust noise levels
- Effectively meters exhaust
- Controls cylinder piston speeds
- Secure adjusting screw can be locked
- Easily cleaned
| Port Size | 3/4 |
| Material | Brass |
| Operating Pressure [Max] | 250.0 psi |
| Open Length | 2 7/8 in |
| Temperature Range [Min] | 0 °F |
| Temperature Range [Max] | 300 °F |
| Length | 1.980 in |
| Height | 1.120 in |
| Hex Size | 1 1/16 in |
| Width | 1.120 in |
| Port Type | NPT |
| Weight | 0.4 LB |
-
Prop 65


