- Exhaust Port Speed Control Muffler
- 1" NPT Port
- 2.15" Long
features
- Acceptable exhaust noise levels
- Effectively meters exhaust
- Controls cylinder piston speeds
- Secure adjusting screw can be locked
- Easily cleaned
| Open Length | 3 in |
| Temperature Range [Min] | 0 °F |
| Material | Brass |
| Width | 1.310 in |
| Port Size | 1 |
| Hex Size | 1 5/16 in |
| Port Type | NPT |
| Length | 2.150 in |
| Operating Pressure [Max] | 250.0 psi |
| Height | 1.310 in |
| Temperature Range [Max] | 300 °F |
| Weight | 0.6 LB |
-
Prop 65


