- Sintered Bronze Breather Vent
- 3/8 " NPT Connection
- 3/4" Long
applications
- Vacuum relief
- Pressure equalization
- Gearboxes
- Oil tanks
- Reservoirs
features
- Low silhouette
- Prevents contamination
- Not to be used as exhaust mufflers
- Temperatures below 32 °F require moisture-free air
| Temperature Range [Max] | 300 °F |
| Temperature Range [Min] | 0 °F |
| Port Size | 3/8 |
| Hex | 11/16 in |
| Port Type | NPT |
| Material | Sintered Bronze |
| Maximum Operating Pressure | 250 psig |
| Length | 3/4 in |
| Height | 0.910 in |
| Weight | 0.067 LB |
-
Prop 65


