- Sintered Bronze Breather Vent
- 1 1/4 " NPT Connection
- 1.41" Long
applications
- Vacuum relief
- Pressure equalization
- Gearboxes
- Oil tanks
- Reservoirs
features
- Low silhouette
- Prevents contamination
- Not to be used as exhaust mufflers
- Temperatures below 32 °F require moisture-free air
| Maximum Operating Pressure | 250 psig |
| Material | Sintered Bronze |
| Hex | 1 11/16 in |
| Length | 1.410 in |
| Temperature Range [Min] | 0 °F |
| Port Size | 1 1/4 |
| Port Type | NPT |
| Temperature Range [Max] | 300 °F |
| Height | 1.680 in |
| Weight | 0.6 LB |
-
Prop 65


