Skip to content Skip to navigation menu
Gold Ring Valve™ Series 20 General-Purpose Two-Way Direct Acting Valve

04F20C2110ACF4C05

Gold Ring Valve™ Series 20 General-Purpose Two-Way Direct Acting Valve
Item #101402865
  • Series 20 2 Way Normally Closed Valve
  • Direct Acting
  • General Purpose
  • 1/4" NPT
  • Forged Brass Body
  • Nitrile Seals
  • 5/32" Orifice
  • 11.0 W AC
  • 110 VAC, 50 Hz,120 VAC, 60 Hz
  • NEMA 4, 4X
+ Show More + Show Less
Gold Ring Valve™ Series 20 General-Purpose Two-Way Direct Acting Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Series 20 2 Way Normally Closed Valve
  • Direct Acting
  • General Purpose
  • 1/4" NPT
  • Forged Brass Body

applications

  • Material transfer
  • Molding
  • Vending machines
  • Instrumentation
  • Welding equipment
  • Water treatment systems
  • Spray equipment
  • Dental equipment
  • Laundry equipment
Body Material Code 2
Coil Wattage Code C
Seal Material Code 1
Coil Termination Leads
Flow Pattern Normally Closed
Series 20
Watt Rating 11 W
Connection Type NPT
Cv Flow 0.5
Compatible Fluids Fluid, Gases, Light Oils
Operating Temperature [Max] 200 °F
Series Code 20
Body Material Forged Brass
Coil Insulation Code F
Current Design Code A
Seal Material Buna-N
Function Code 2
Actuation Code 0
Coil Current AC
Actuation Direct Acting
Valve Function General Purpose
Solenoid Enclosure NEMA 4, 4X
Operating Pressure Differential [Max] 150 psi
Operating Pressure Differential [Min] 0 psi
Orifice Size Code 10
Connection Size Code 04
Flow Pattern Code C
Solenoid Enclosure Code 4
Family Name Gold Ring™ Series 20 Small Two-Way Direct Acting Valve
Orifice Size 5/32 in
Valve Type Pressure Vessel w/Coil
Voltage Code 05
Function 2-Way
Coil Termination Code C
Voltage Rating 110 VAC, 50 Hz, 120 VAC, 60 Hz
Coil Style Epoxy Encapsulated
Connection Size 1/4
Operating Temperature [Min] 32 °F
Coil Insulation Standard (Class 155)
Weight 0.5 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison