Parker Hannifin Corp.
04F30C2104AAF4C05
General Purpose Solenoid Valves – Three-Way Normally Closed
Item #101457299
-
Prop 65
- 3-Way Normally Closed
- 1/4 in NPT Port Size
- 1/16 in Orifice Size
- 1F Coil Type
- 125 psi Max. Operating Pressure
features
- Reputable Parker Skinner® and Gold Ring™ brands
- UL and CSA approvals
- Robust design for dependable, long life service
- NEMA 4,4X or IP69-rated solenoid coil options
- Additional configurations and flow patterns available
- Direct acting
- actuates at 0 psi differential
| Valve Type | Pressure Vessel w/Coil |
| Body Material Code | 2 |
| Seal Material | NBR |
| Coil Insulation Code | F |
| Coil Type | 1F |
| Operating Pressure Differential [Min] | 0 psi |
| Current Design Code | A |
| Seal Material Code | 1 |
| Voltage Type | AC Voltage |
| Coil Wattage Code | A |
| Actuation | Direct Acting |
| Voltage Rating | 120/60, 110/50 |
| Solenoid Enclosure | NEMA 4, 4X |
| Orifice Size | 1/16 in |
| Operating Temperature [Min] | 32 °F |
| Flow Pattern | Normally Closed |
| Coil Current | AC |
| Coil Insulation | Standard (Class 155) |
| Series | 30 |
| Watt Rating | 6 W |
| Voltage Code | 05 |
| Flow Pattern Code | C |
| Coil Termination Code | C |
| Coil Style | Integrated |
| Series Code | 30 |
| Connection Size Code | 04 |
| Operating Pressure Differential [Max] | 125 psi |
| Function Code | 3 |
| Solenoid Enclosure Code | 4 |
| Valve Function | General Purpose |
| Orifice Size Code | 04 |
| Operating Temperature [Max] | 200 °F |
| Function | 3-Way |
| Connection Type Code | F |
| Actuation Code | 0 |
| Mechanical Options | None |
| Cv Flow | 0.1 |
| Model No. | 04F30C2104AAF4C05 |
| Exhaust Cv Flow | 0.08 |
| Connection Type | NPT |
| Body Material | Brass |
| Coil Termination | 18 in Leads |
| Connection Size | 1/4 in NPT |
| Weight | 0.5 LB |
-
Prop 65

